15 oz. Soap/Lotion Dispenser Oil Rubbed Bronze
Authentic 15 oz. Soap/Lotion Dispenser Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass head and flange
- One piece cartridge pump unit
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 15 oz. Capacity
- Fillable from above
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Authentic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 13-1/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Height:
- 3-1/8 in