Bathroom Faucet Single Cross Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Bathroom Faucet Single Cross Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Bathroom Faucet Single Cross Handle in Starlight Polished Chrome

  • Fast #
  • Part #G47680000
  • Item #2100589
  • Manufacturer Part #47680000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full port
  • All stainless steel construction
  • Atrio Spoke Handle for Thermostat
  • Trunnion Mounted
  • RTFE Seats
  • Single-Piece Stem & Ball
  • T-Port 90° & 180° Flow Path (Fig. 634)
  • L-Port 90° Flow Path (Fig. 633)
  • Adjustable packing
  • Top Entry Body Design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Length:
3 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle