1/2 in Knob Handle Angle Supply Stop Valve in Polished Chrome
BauClassic 1/2 in Knob Handle Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- BauClassic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve