1.5 gpm Single Lever Handle with Pop-Up in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #23084000
BauLoop 1.5 gpm Single Lever Handle with Pop-Up in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- GROHE EcoJoy™
- GROHE SilkMove®
- Single loop handle
- Faucet height (when in use) of 7"
- Solid brass body
- Spout reach of 3-9/16"
- Aerator height of 3-7/16"
- Escutcheon 6"
- Stainless steel flex lines
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- BauLoop
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 3-14/25 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes