Double Lever Handle Kitchen Faucet with Sidespray in Starlight Brushed Nickel
Bridgeford™ Double Lever Handle Kitchen Faucet with Sidespray in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerator height of 7-5/16"
- Faucet reach of 9-1/4"
- GROHE SilkMove®
- Flow rate 2.2 gpm
- Less handles – order handles (18 244/18 733)
- Swivels 360°
- Solid brass body, brass side spray
- Faucet height of 11"
- CALGreen compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Bridgeford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Type:
- Bridge
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 9-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No