1.75 gpm Wall Mount Shower Combination Set with Single Lever Handle for 35 015, 35 064, 35 065 and 35 066 Rough-in Valves in StarLight® Brushed Nickel
Concetto® 1.75 gpm Wall Mount Shower Combination Set with Single Lever Handle for 35 015, 35 064, 35 065 and 35 066 Rough-in Valves in StarLight® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- New Tempesta shower head (26 366), 2.0 gpm
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- CALGreen/CEC compliant
- For use with GrohSafe rough-in valves (35 015), (35 064), (35 065), (35 066)
- Slip-fit diverter tub spout (13 366)
- 5-5/8 in. Tubular shower arm (27 414)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 35 015, 35 064, 35 065 and 35 066 Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Concetto®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 7-5/16 in
- EPA Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Spout Type:
- Tub
- Trim Only:
- No
- WaterSense Labeled:
- Yes