This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

GROHE

Concetto™ Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

  • Fast #
  • Part #G29104001
  • Item #7346606
  • Manufacturer Part #29104001
5 out of 5 Customer Rating
Brand image
GROHE

Concetto™ Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

  • Fast #
  • Part #G29104001
  • Item #7346606
  • Manufacturer Part #29104001
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • For 2 outlets: shower head/tub spout
  • Metal wall escutcheon
  • For use with 2-way diverter rough-in valves (29 900) or (29 901)
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Concetto™
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Escutcheon Height:
3-1/8 in
Escutcheon Width:
3-1/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-813/1000 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
Width:
4-813/1000 in