Cover Plate in Starlight Polished Chrome
Universal Cover Plate in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall bar cap for 28 620
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Diameter:
- 1-1/8 in
- Faucet Part Type:
- Cover Plate
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No