GROHE®

Deluxe Soap Dispenser in Oil Rubbed Bronze

Part #G28750ZB0  |  Manufacturer Part #28750ZB0

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Brass head and flange
  • One-piece cartridge pump unit
  • Fillable from above
  • Capacity: 15 oz

Specifications

Collection: Deluxe

IAPMO Listed: No

Spout Reach: 3 in