9-7/8 in. Repair Kit for 19592000, 25072000 and 25072EN0
Universal 9-7/8 in. Repair Kit for 19592000, 25072000 and 25072EN0
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Geneva/Seabury diverter assembly kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Brand Model Compatibility:
- 19592000, 25072000, 25072EN0
- Built-In Grinder:
- No
- Cartridge Type:
- Diverter
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Faucet Part Type:
- Repair Kit
- Height:
- 4-3/8 in
- Length:
- 9-7/8 in
- NSF Certified:
- Yes