Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™
This product has been replaced by
Manufacturer Part #30211DC1
Elberon Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features SpeedClean® anti-lime system
- Features the QuickFix® rapid installation system
- Features SilkMove® technology, allowing extra-wide angle of operation and effortless control
- Faucet can be switched between regular flow and shower jet settings
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Elberon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 6/16 in
- Faucet Height:
- 14-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 6/16 in
- Fitting Sizes:
- 6/16 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-10/16 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Size:
- 10-9/16 in
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 8-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 10-9/16 in