Santoprene Hose Spout for 30294000;30294DC0;30295000;30295DC0 in Dark Grey
Essence Santoprene Hose Spout for 30294000;30294DC0;30295000;30295DC0 in Dark Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
- SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
- Hygienic flexible hose with integrated spring adapts to any kitchen task
- Comfort Height of the spout allows easy filling of large pots
- SpeedClean remove lime scale with a single wipe
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 30294000, 30294DC0, 30295000, 30295DC0
- Built-In Grinder:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Essence
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Diameter:
- 1 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Installation Type:
- Deck Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Santoprene
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard