Widespread Lavatory Faucet with Double Lever Handle in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #2029700A
Essence® Widespread Lavatory Faucet with Double Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight coating wipes clean, maintains finish for life
- GROHE EcoJoy reduces water usage without sacrificing performance
- Three-hole installation
- Limited Lifetime Warranty
- Solid brass body
- Metal lever handles
- Ceramic disc valves ensure a lifetime of drip-free operation
- GROHE AquaGuide adjustable water flow eliminates splashing
- 1.2 gpm (waterSense)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 6-5/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/8 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 6-5/8 in x 24-11/16 in
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 90 °
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 24-11/16 in