Single Handle Pressure Balancing Valve Trim in StarLight® Brushed Nickel
Essence® Single Handle Pressure Balancing Valve Trim in StarLight® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- GROHE StarLight®
- Concealed installation (no screws visible)
- 5.3gpm (bottom) and 2.9gpm (top) at 45 psi
- ABS trim plate
- 1 Axis operation
- 2-Way diverter function
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No