GROHE
Essentials 24 in. Towel Bar in StarLight Chrome
Part #G40366000 | Item #3325769 | Manufacturer Part #40366000
Product Details
- Essentials
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Essentials
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
Depth: 2-3/8 in
Height: 2-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: Wall
Projection: 2-3/8 in