Concealed, Vertical and Wall Toilet Tissue Holder in Infinity Polished Nickel

You last purchased this on
 
GROHE

Essentials Concealed, Vertical and Wall Toilet Tissue Holder in Infinity Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials Concealed, Vertical and Wall Toilet Tissue Holder in Infinity Polished Nickel

  • Fast #
  • Part #G40385BE1
  • Item #8016703
  • Manufacturer Part #40385BE1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Infinity Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mount
  • Concealed fastening
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Infinity Polished Nickel
Depth:
116 mm
GSA Approved:
No
Hardware Included:
Yes
Height:
232 mm
IAPMO Listed -:
No
Material:
Metal
Mount Type:
Horizontal, Wall
NSF Certified:
No
Pivoting:
No
Projection:
4-567/1000 in