Towel Ring in Polished Chrome
This product has been replaced by
Manufacturer Part #40510001
Essentials Cube Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with Eurocube faucet line
- Limited lifetime warranty
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/16 in
- Height:
- 4-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/16 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-5/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Size:
- 2-5/16 in x 7-5/16 in
- Width:
- 7-5/16 in