ESSENTIALS TOWEL RAIL 450MM
Essentials ESSENTIALS TOWEL RAIL 450MM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20" (functional length 17.7")
- Concealed fastening
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-13/100 in
- Base Plate Width:
- 2-13/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 60 mm
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 2-9/25 in