Essentials Towel Rail 800mm
Essentials Essentials Towel Rail 800mm
Frequently Purchased Together
Product Details
- 33.6" (functional length 31.5")
- Concealed fastening
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Essentials
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 5-7/16 in
- Height:
- 2-1/8 in
- Length:
- 2-3/8 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Towel Holder
- Size:
- 2-3/8 in x 33-5/8 in
- Type:
- G40386A01
- Width:
- 33-5/8 in