ESSENTIALS TOWEL RING
Essentials ESSENTIALS TOWEL RING
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/4 in
- Height:
- 7-15/16 in
- Length:
- 1-3/4 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Towel Holder
- Projection:
- 1-3/4 in
- Size:
- 1-3/4 in x 7-1/16 in
- Type:
- G40365BE1
- Width:
- 7-1/16 in