Toilet Paper Holder in Brushed Nickel
This product has been replaced by
Manufacturer Part #40689EN1
Essentials Toilet Paper Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 4-15/32 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall