DESCRIPTION

  • Face: 4-5/8"
  • Gpm: 1.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Rain spray pattern
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance

Grohe Euphoria® Hand Shower in Starlight Polished Chrome

G2726500E

Color Finish

StarLight® Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Euphoria®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded Female
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
7-7/16 in
Length
2-3/8 in
Spray Type
Rain
Trim Only
No
WaterSense Labeled
Yes

$40.82
EACH

(Pricing is for StarLight® Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS