Multi Function Showerhead in StarLight® Brushed Nickel
This product has been replaced by
Manufacturer Part #26456EN0
Euphoria 260 Multi Function Showerhead in StarLight® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- SpeedCleananti-lime system
- 1 ?2" Female threads
- 2.5gpm
- 3 Sprays: Jet, SmartRain, Rain
- 10" Face
- Inner WaterGuide for a longer life
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria 260
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 10-1/4 in
- Diameter:
- 10-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- FPT, FNPT, FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 10-1/4 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - High:
- 15
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 10-1/4 in x 10-1/4 in
- Spray Type:
- Jet, Smart Rain, Rain
- Toilet Bowl Length:
- 10-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in