46 in. Shower Rail in StarLight® Chrome

You last purchased this on
 
GROHE

Euphoria® 46 in. Shower Rail in StarLight® Chrome

  • Fast #
  • Part #G48053000
  • Item #7008803
  • Manufacturer Part #48053000
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® 46 in. Shower Rail in StarLight® Chrome

This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Increases rail height to 46" (1166mm) for a higher shower head mounting position
  • Works with all Euphoria® and Tempesta® shower systems EXCEPT Euphoria Cube® (26 420)
  • GROHE StarLight®
  • Not suitable for shower systems with side sprays
  • Not suitable for shower systems with bath thermostat
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
46 in
MA Approved -:
No
NSF Certified:
No
PipeTubing Size:
7/8 in
WaterSense Labeled:
No