Dual Function Hand Shower in StarLight® Chrome
Euphoria® Dual Function Hand Shower in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- 59" SilverFlex shower hose (28 364)
- 2 Sprays
- 24" Adjustable height shower bar
- Euphoria® hand shower (27 238)
- GROHE EasyReach™ tray
- Bar diameter 7?8";2.5gpm
- Swivel hand shower holder (28 417)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-7/16 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Mount:
- Arm Mount, Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 4-7/16 in
- WaterSense Labeled:
- No