Shower System in StarLight® Chrome
Euphoria® Shower System in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE CoolTouch®
- GROHE TurboStat® compact cartridge with wax thermoelement
- GROHE StarLight®
- Overall rail height: 61 1?16"
- Exposed thermostatic temperature control with SafeStop at 100°F / 38°C
- Swivel shower arm length: 17 ¾"
- GROHE QuickFix® adjustable upper mounting bracket
- GROHE SmartControl® push for ON-OFF, turn for volume adjustment
- Adjustable height with hand shower holder;69" Rotaflex metal shower hose (28 025);Integrated GROHE EasyReach shower tray; Includes adapters for easy installation (depth adjustable);Tub spout flow rate: 5.3gpm (20 L/min) at 45psi;Showerhead and hand shower are NOT included (sold separately)
- 5 5 ?16" Tub Spout reach
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 17-3/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 62-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Shower Arm Reach:
- 17-11/16 in
- Size:
- 17-3/4 in x 12-1/16 in
- Slide Bar Height:
- 17-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12-1/16 in