Single Function Rain Showerhead in StarLight Brushed Nickel
Euphoria® Single Function Rain Showerhead in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SpeedClean® anti-lime system
- Features DreamSpray® perfect spray pattern
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Euphoria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 7-1/16 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Connection:
- Threaded Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Shower Arm Reach:
- 2-7/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No