GROHE
Eurocube Single Handle Pull Down Kitchen Faucet in StarLight® Chrome
Part #G31401000 | Item #5165136 | Manufacturer Part #31401000
How to get it:
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE SpeedClean anti-lime system - Remove limescale with a simple wipe of a finger to maintain a like-new performance
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- Single-lever sink mixer
- Forward rotating lever
- Adjustable flow rate limiter
- 360 degree Maneuverable spring arm
- 140 degree Swivel area in docking station
- Stainless steel braided hoses
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic
Collection: Eurocube
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
Depth: 11-1/4 in
EPA Compliant: Yes
End Connection 1: Compression
End Connections: Compression
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 21-9/16 in
Faucet Mount: Deck Mount
Faucet Type: Pre-Rinse
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 6/16 in
Fitting Sizes: 6/16 in
Flow Rate: 1.75 gpm
GSA Approved: No
Handle Type: Lever
Height: 21-9/16 in
IAPMO Listed: No
Installation Type: Deck Mount
Kitchen Faucet Type: Pull Down
Lead Law Compliant: Yes
Length: 11-1/4 in
MA Approved: Yes
Maximum Deck Thickness: 2-3/8 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Size: 11-1/4 in x 5-13/16 in
Spout Height: 6-1/4 in
Spout Reach: 9-3/16 in
Spout Swivel: 140°
Spout Type: Swivel
Supply Lines Included: No
Toilet Bowl Length: 11-1/4 in
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 5-13/16 in