Eurosmart® Metal Valve Trim in StarLight Chrome

Part #G14462000  |  Item #8288965  |  Manufacturer Part #14462000

$79.20 EACH
(Pricing is for StarLight Chrome)

Color/Finish: StarLight Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes one-piece cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smoothhandle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe 3.0 rough-in valves, sold separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Brand Model Compatibility: GrohSafe 3.0 Rough-in Valves

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Eurosmart®

Color Finish: StarLight Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Diameter: 6-1/4 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Valve Trim

Flow Rate: 5.2 gpm

GSA Approved: No

Handle Length in : 4-3/4 in

Handle Material: Metal

Handle Type: Lever

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-13/16 in

MA Approved: No

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Trim

Size: 3-13/16 in x 6-1/4 in

Trim Only: No

Type: G14462000

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/4 in

cUPC Certified: No