Tub Spout with Diverter in Starlight Chrome
Eurosmart Tub Spout with Diverter in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Slip fit
- GROHE StarLight®
- Pull diverter activation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Depth:
- 6-3/8 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 2-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Hardware Included:
- No
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Product Type:
- Tub Spout
- Size:
- 6-3/8 in x 2-7/16 in
- Spout Height:
- 2-7/16 in
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Pull Up Diverter
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/8 in
- Type:
- G13356002
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in
- cUPC Certified:
- Yes