2 Robe Hook in Infinity Brushed Nickel
Fairborn 2 Robe Hook in Infinity Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairborn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Infinity Brushed Nickel
- Depth:
- 50 in
- Diameter:
- 44 in
- Height:
- 52 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 87 in
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 50 in