Pressure Balance Valve Trim with Single Lever Handle in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Fairborn Pressure Balance Valve Trim with Single Lever Handle in Starlight Brushed Nickel

  • Fast #
  • Part #G19949EN1
  • Item #7302641
  • Manufacturer Part #19949EN1
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Fairborn Pressure Balance Valve Trim with Single Lever Handle in Starlight Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
35015000 Grohsafe Rough-In Valve
Built-In Grinder:
No
Cartridge Type:
Pressure Balance
Collection:
Fairborn
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
3-13/16 in
Faucet Part Type:
Valve Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Type:
G19949EN1
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-3/16 in