Pressure Balancing Valve Shower Combination in Antique Bronze
Fairborn Pressure Balancing Valve Shower Combination in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SilkMove® ceramic cartridge
- GROHE Dream Spray®
- Showerhead cas a 3 15/16" spray face
- Pressure balance valve trim (19 949)
- cUPC compliant
- Includes shower arm and shower head (26 117)
- Includes shower arm, shower head and pressure balance valve trim
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Fairborn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Overall Width:
- 7-15/32 in
- Showerhead Flow Rate:
- 1.75 gpm
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-15/32 in