6 in. Diverter Tub Spout in Polished Nickel
Geneva™ 6 in. Diverter Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- 3 ?4" Inlet
- GROHE StarLight®
- 6" Spout reach
- Pull diverter activation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No