6 in. Wall Mount Tub Spout in Polished Nickel
Geneva™ 6 in. Wall Mount Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" inlet
- Cast brass body
- Spout reach: 6"
- Rated for dry and damp locations
Documents
Specifications
- Collection:
- Geneva™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- WaterSense Labeled:
- No