Cap in Oil Rubbed Bronze
Geneva™ Cap in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of 3 caps
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Geneva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Cap
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 3