Cap in Polished Chrome
Geneva™ Cap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of 3 caps
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Geneva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cap
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes