Metal Handle in Polished Nickel
Geneva™ Metal Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a pair of handles
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- May also be used with Bridgeford® Bridge and Bridgeford® Kitchen Wideset faucets.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 2-1/4 in