No Handle Roman Tub Faucet in StarLight Chrome
Geneva™ No Handle Roman Tub Faucet in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 9-1/8 in. Spout reach
- GROHE SilkMove for a lifetime of smooth operation
- 1/2 in. Valves
- Less handles – order (18 733) or (18 734) (sold separately)
- 10 in. Spout
- 3-1/2 in. Aerator height
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 13.2 gpm
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-15/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/8 in
- WaterSense Labeled:
- No