3-Hole Widespread Vessel Trim with Double Lever Handle and 9-1/4 in. Spout Reach in Starlight Polished Chrome
Grandera™ 3-Hole Widespread Vessel Trim with Double Lever Handle and 9-1/4 in. Spout Reach in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- GROHE AquaGuide - adjustable aerator to direct the angle of the water flow from 20 to 40 degrees
- GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
- Vessel Sink pop-up drain sold separately (Order 28754EN0)
- Metal lever handles
- Rough-in Valve Sold Separately (Order 29031000)
- Solid brass body
- 9-1/4 in. Spout reach
- Max. Flow Rate: 1.5 gpm - 5.7 L/min (WaterSense)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes