6.3 gpm 2-Function Thermostatic Trim with Control Module and Single Lever Handle in Starlight Polished Chrome
Grandera 6.3 gpm 2-Function Thermostatic Trim with Control Module and Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- Metal trim plate
- 2-Way diverter function
- Integrated volume control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grandera
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-9/16 in
- EPA Compliant:
- Yes
- Faucet Height:
- 6-11/16 in
- Flow Rate:
- 6.3 gpm
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-9/16 in
- MA Approved -:
- No
- Material:
- Zinc
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 45 psi
- Sink Material:
- Brass
- Size:
- 4-9/16 in x 6-11/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in