Ceramic Soap Dish with Holder in Polished Chrome
Grandera™ Ceramic Soap Dish with Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-13/16 in
- IAPMO Listed -:
- No
- Length:
- 4-15/16 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Width:
- 1-3/4 in