Multi Function Hand Shower in Brushed Nickel Infinity Finish
GrohFlex™ Multi Function Hand Shower in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Relexa 6-5/8 in. shower arm (27 412)
- GrohFlex PBV Timeless dual function (19 867)
- New Tempesta Cosmopolitan 100 Shower head - 4 spray, 2.0 gpm (26 043)
- CAlGreen compliant
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Relexa wall union (28 672)
- New Tempesta Cosmopolitan 100 shower set - 2 spray, 2.0 gpm (26 076)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- GrohFlex™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- EPA Compliant:
- No
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 69 in
- MA Approved -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No