Thermostatic Valve Trim with Single Lever Handle in Starlight Polished Chrome
Grohmix Thermostatic Valve Trim with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Service stops
- Half-inch NPT female threads
- Built-in check valves
- Paraffin THM cartridges
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Grohmix
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Height:
- 10 in
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8 in