GROHTHERM SQUARE SINGLE FUNC THM TRIM
Grohtherm GROHTHERM SQUARE SINGLE FUNC THM TRIM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat® compact cartridge with wax thermoelement
- GROHE SafeStop safety button at 100°F/38°C
- GROHE StarLight®
- Volume control with ceramic stop valve, 120°
- 7.1gpm at 45psi
- For use with GROHE Rapido® SmartBox (35 601 000)
- Upper handle includes integrated volume control and On/Off
- 6 1?4" Metal escutcheon with GROHE QuickFix®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 1-11/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 115
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Trim
- Showerhead Function:
- Single
- Size:
- 1-11/16 in x 6-1/4 in
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- G24110EN0
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- Width:
- 6-1/4 in