Cap and Handle in Velvet Black
Ladylux™ Cap and Handle in Velvet Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper iron
- Handle Assembly for Ladylux
Specifications
- ADA Compliant:
- No
- Collection:
- Ladylux™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 5-6/25 in
- NSF Certified:
- No