Hand Spray in Biscuit
Ladylux™ Hand Spray in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Ladylux Plus/Alira/Europlus II pull-out kitchen faucets
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ladylux™
- Color Finish Category:
- Whites
- Color Finish Name:
- Biscuit
- Depth:
- 5-15/16 in
- EPA Compliant:
- No
- Faucet Part Type:
- Hand Spray
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 5-15/16 in
- Material:
- Plastic
- NSF Certified:
- No
- Size:
- 5-15/16 in x 2-3/16 in
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in