Ladylux™ Lever in Soft Black

Part #G46309KK0  |  Item #1114625  |  Manufacturer Part #46309KK0

$108.00 EACH
(Pricing is for Soft Black)

Color/Finish: Soft Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with kitchen faucet

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Ladylux™

Color Finish: Soft Black

Color Finish Category: Blacks

Faucet Part Type: Lever

Handle Type: Lever

IAPMO Listed: No

NSF Certified: Yes

Number of Handles: Single Handle