Grohe

Ladylux™ Two Handle Lever Handle Pot Filler in RealSteel

Part #G31075SD0  |  Manufacturer Part #31075SD0

Color/Finish: RealSteel®

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Maximum 20-1/16" reach capability to cook tops
  • Jointed swing spout
  • Wall and spout shut-off valves
  • Single hole installation
  • For use with cold water only
  • Gpm: 1.75
  • 1.75 gpm

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Ladylux™

Color Finish: RealSteel®

Color Finish Category: Stainless Steel

EPA Compliant: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Flow Rate: 1.75 gpm

Handle Type: Lever

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Height: 5 in

Spout Reach: 20 in

Spout Type: Swivel

Trim Only: No