DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Faucet height: 14-9/16"
  • Aerator height: 10-1/8"
  • Faucet reach: 7-5/16"
  • Swivel radius of 360°
  • Brass body
  • Dual spray with push button lock

GROHE® Ladylux3 Pro Single Lever Handle Bar Faucet in RealSteel

G32283SD0

Manufacturer Part #: 32283SD0

Color/Finish

RealSteel®

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Ladylux3 Pro
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-9/16 in
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Type
Monoblock Pull-down
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
Handle Type
Lever
Height
14-9/16 in
IAPMO Listed
No
Maximum Deck Thickness
2-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
7-5/16 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
WaterSense Labeled
No

Print